Shop All Desks
Acme Furniture Industry Inc
ACME Furniture 92620 Industrial Desk; Sand Gray - 62 x 36 x 36 in.
Mfr # 92620
Zoro # G603923000
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 92620
- Zoro # G603923000
- UPC # 840412223402
- Country of Origin China
- Category Desks
Description
Inspired from industrial style construction, this desk is sure to add a rejuvenating charm to your study space. Incorporated with a keyboard tray and a bottom shelf, it comes with 2 shelf hutch. It is constructed from the combination of MDF and metal.
Specifications- Color: Sand Gray
- Desk Type: Computer desk
- Top Color: Brown
- Base Color: Gray
- Number of Exterior Shelves: 4
- Bookcase Included: Yes
- Bookcase Configuration: Built-In
- CPU Storage: Yes
- Office Chair Included: No
- Hutch Included: Yes
- Cable Management: Yes
- Supplier Intended and Approved Use: Residential Use; Non Residential Use
- Finish: Sand Gray
- Style: Industrial
- Materials: Metal, MDF
- Dimensions: 62"H x 36"W x 36"L
- Weight: 72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS6 (OS6MW)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Charcoal Strand Top, Black Base (VL12BLK6030-6307)
- DEFLECTO Antimicrobial Lap Desk, 23.35w x 12d x 8.53h, Blue (39502BLU)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- GLOBAL INDUSTRIAL 48W x 24D Right Handed Return Table, Rustic Gray (695215RGY)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- Acme Furniture Industry Inc Desks