Shop All TV Stands & Entertainment Centers
Acme Furniture Industry Inc
ACME Furniture 91775 Noralie Rectangle TV Stand with LED Fireplace; Mirrored & Faux Diamonds
Mfr # 91775
Zoro # G003951443
product price: $2,159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 91775
- Zoro # G003951443
- UPC # 840412226656
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Mirrored Case-Frame with Faux Diamond & Clear Glass Inlay
- Mirrored Sled Base
- Electric Fireplace with Touch Panel/Remote Controller
- Adjustable Temperature, Timer, Light Only functions
- Some Assembly Required
- Cord Management Included
- Open Media Compartment & 2 Doors
- Fireplace with Touch Control Panel & Remote Controller
- Finish: Mirrored and Faux Diamonds
- Style: Glam
- Materials: Mirror, Glass & Composite Wood
- Orientation: Free Standing
- Shape: Rectangle
- Collection: Noralie
- BTU Output: 4777 BTU's
- Heating Area: 400 sq ft.
- Dimension: 60" L x 16" W x 36" H
- Weight: 170 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- DAPHNES DINNETTE 42 in. Length Corner TV Stand, Cherry (DA2618203)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- MANHATTAN COMFORT Jasper 72.91 TV Stand in Off White Matte (226851)
- HODEDAH Hodedah HITV435 CHOC-GREY Retro Style Entertainment Unit - Chocolate & Grey (HITV435 CHOC-GREY)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- Acme Furniture Industry Inc TV Stands & Entertainment Centers