Shop All Desks
Acme Furniture Industry Inc
ACME Furniture 90805 60 x 16 x 72 in. Lotus Vanity Desk; Mirrored & Faux Crystals
Mfr # 90805
Zoro # G603922966
product price: $2,046.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 90805
- Zoro # G603922966
- UPC # 840412250873
- Country of Origin China
- Category Desks
Description
You'll look gorgeous washed in the glow of ambient light reflected by rows of inlaid faux crystals in the Lotus vanity desk. With a large tri-fold mirror, six storage drawers, and an optional mirror-trimmed padded stool, this stunning vanity piece is a must-have for your stylish home.
Features- Tempered Glass
- 2 Side Tables
- Each Side Table Comes with 3 Drawers
- Includes Safety Stop and Self Closure
- French Front Dovetail Drawer
- Side Drawer Glide
- Felt-Lined Drawer
- 3/4 Extension Drawer Glide
- Finish: Mirrored and Faux Crystals
- Materials: Mirror, Glass, Faux Crystals, Composite Wood
- Style: Glam
- Dimension: 60" x 16" x 72" H
- Weight: 263 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- VOLLRATH Heyco Strain Relief (17045-3)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- AZAR DISPLAYS 7 Pocket Multi Tier Wall Brochure Holder (700675)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP7135AG)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- REGENCY Regency Legacy 66 x 65 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD6630CH)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103MA)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38945R.N.S)
- Acme Furniture Industry Inc Desks