Shop All Dining Room Tables & Sets
Acme Furniture Industry Inc
ACME Furniture 71895 47 in. dia. Kendric Dining Table; Rustic Gray
Mfr # 71895
Zoro # G303849808
product price: $881.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 71895
- Zoro # G303849808
- UPC # 840412241642
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Looking for the right amount of rustic to your chic, look no further this Kendric dining table is ideal for a modern farmhouse aesthetic. Excellent for a family of four, this makes the perfect dining or breakfast table. Sporting an inviting round table top and tapered wooden legs with x-shape supports. Ideal for all gatherings. The neutral finish ensures that it fits in with all decor.
Features- Fixed Top (NO Extension Included)
- Wooden Top, Wooden Tapered Leg with X-Shape Support
- Finish: Rustic Gray
- Materials: Wood (Solid Rbw), Wood Veneer (Oak), MDF, Chipboard
- Style: Farmhouse
- Construction Wooden Top: Wood Veneer (Oak), MDF, Chipboard
- Wooden Tapered Leg: Solid Rbw
- Leg: 38 mm
- Size: 47" Dia
- Country of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H, White/Heather Gray (T05-42DP)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- EAST WEST FURNITURE East West Furniture NOFK5-MAH-C 5 Piece Kitchen Nook Dining Set- Table With 12 In. Leaf and 4 Dining Chairs (NOFK5-MAH-C)
- Acme Furniture Industry Inc Dining Room Tables & Sets