Shop All Waiting Room & Guest Chairs
Acme Furniture Industry Inc
ACME Furniture 59887 28 x 26 x 32 in. Benny Accent Chair; Velvet & Gold
Mfr # 59887
Zoro # G803980582
original price:
$489.35
18% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 59887
- Zoro # G803980582
- UPC # 840412251955
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Accent Chair |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Specifications- Finish: Velvet and Gold
- Materials: Velvet, Metal Leg, Frame - Wood, Foam
- Style: Mid-Century
- Dimension: 28" x 26" x 32" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- WOODEN MALLET Valley Armless Guest Chair in Light Oak - Powder Blue (DW4-1LOPB)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- FLASH FURNITURE Teak Charlestown Adirondack Chair, Teak Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-TEAK-GG)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- Acme Furniture Industry Inc Office Chairs