Shop All Table Lamps
Acme Furniture Industry Inc
ACME Furniture 40216 13 x 13 x 37 in. Noralie Table Lamp; Mirrored & Faux Diamonds
Mfr # 40216
Zoro # G703909911
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 40216
- Zoro # G703909911
- UPC # 840412190766
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Specifications- Finish: Mirrored & Faux Diamonds
- Materials: Mirror, Glass, Metal, Composite Wood
- Light Bulb Required Type: 60W x 1Pc (NOT Included)
- Square Shade: White Finish, Fabric
- Mirrored Geometric Base: Beveled Mirror, MDF, Faux Diamonds Inlay, 4 mm Clear Glass
- Base Dimension: 7" x 5" x 21" H
- Shade Size Dimension: 11" ~ 13" x 13" H
- Dimension: 13" x 13" x 37" H
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CROUSE HINDS 19095 (19095)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Silver, 2PK (LIT4086M-SET2)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2009-BK)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- Acme Furniture Industry Inc Table Lamps