Shop All Transformers
Acme Electric
Weather Shield Kit 3.75x55
Mfr # WSA6
Zoro # G3722463
product price: $177.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 8 in
- Depth 55 in
- Material type ZFIN
- Dimensions 55 in x 7.75 in x 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WSA6
- Zoro # G3722463
- UPC # 47503460085
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.75 in |
Width | 8 in |
Depth | 55 in |
Dimensions | 55 in x 7.75 in x 3.75 in |
Length | 55 in |
Details
Item | Drive Isolation Transformer |
Item - Transformer | Accessories |
Material type | ZFIN |
Product Category | Accessories |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- HONEYWELL Key Switch Off-On 20A 12VDC Quick Connect Terminals (89947-08)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- Acme Electric Transformers