Shop All Transformers
Acme Electric
Weather Shield Kit 3.75x55
Mfr # WSA5
Zoro # G3722439
product price: $177.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 8 in
- Depth 55 in
- Material type ZFIN
- Product Category Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WSA5
- Zoro # G3722439
- UPC # 47503085226
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.75 in |
Width | 8 in |
Depth | 55 in |
Length | 55 in |
Dimensions | 55 in x 7.75 in x 3.75 in |
Details
Item | Drive Isolation Transformer |
Item - Transformer | Accessories |
Material type | ZFIN |
Product Category | Accessories |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- Acme Electric Power Distribution