Shop All Transformers
Acme Electric
Weather Shield Kit 3.25x33
Mfr # WSA4
Zoro # G3722393
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 8 in
- Depth 33 in
- Material type ZFIN
- Carton Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # WSA4
- Zoro # G3722393
- UPC # 47503736616
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.25 in |
Width | 8 in |
Depth | 33 in |
Dimensions | 33 in x 7.25 in x 3.25 in |
Length | 33 in |
Details
Item | Drive Isolation Transformer |
Item - Transformer | Accessories |
Material type | ZFIN |
Carton Quantity | 1 |
Product Category | Accessories |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- HOPPY Wirekit Ford Chev (40955)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- SQUARE D Three Phase Transformer, 225 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), 150 °C (EX225T3H)
- Acme Electric Transformers