Shop All Transformers
Acme Electric
Weather Shield, 45 kVA, NEMA 3R
Mfr # T3045K0064BK13S
Zoro # G3717441
product price: $3,576.99
/ea
Free Shipping & Returns
$3,576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0064BK13S
- Zoro # G3717441
- UPC # 47503000120
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Each - Width | 28.15 in |
Length | 22.37 in |
Description
Weather Shield
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- Acme Electric Power Distribution