Shop All Transformers
Acme Electric
Weather Shield, 45 kVA, NEMA 3R
Mfr # T3045K0013BK4S
Zoro # G3717408
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0013BK4S
- Zoro # G3717408
- UPC # 47503094020
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Length | 19.37 in |
Each - Width | 24.39 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Description
Weather Shield
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- Acme Electric Power Distribution