Shop All Transformers
Acme Electric
Weather Shield, 150 kVA, NEMA 3R
Mfr # T3150K0013BK13SF
Zoro # G3717721
Free Shipping & Returns
$11,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3150K0013BK13SF
- Zoro # G3717721
- UPC # 47503094679
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Length | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Each - Width | 32.9 in |
Description
Weather Shield
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- Acme Electric Transformers