Shop All Transformers
Acme Electric
Transformer, 93 kVA, NEMA 2
Mfr # DTHB0934S
Zoro # G3714921
product price: $4,706.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,706.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 93 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHB0934S
- Zoro # G3714921
- UPC # 47503001059
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Each - Width | 31.9 in |
Description
TRANSFORMER 3PH 93 KVA 575V-460Y/266
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- Acme Electric Power Distribution