Shop All Transformers
Acme Electric
Transformer, 75/60 kVA, NEMA 3R
Mfr # T3527101
Zoro # G3717977
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75/60 kVA
- Mounting - Transformer Floor
- Hz - Electrical 50 Hz, 60 Hz
- Enclosure Rating NEMA 3R
- Height 18.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3527101
- Zoro # G3717977
- UPC # 47503087794
- Country of Origin China
- Category Transformers
Dimensions
Height | 18.86 in |
Width | 20.3 in |
Depth | 9.03 in |
Each - Width | 20.3 in |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Length | 9.03 in |
Description
Transfrmer 3Ph,600/480-480/380V,75/60kVA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB100N014F2)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- Acme Electric Transformers