Shop All Transformers
Acme Electric
Transformer, 7.5 kVA, NEMA 3R
Mfr # DTHB72S
Zoro # G3714897
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 7.5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 15.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DTHB72S
- Zoro # G3714897
- UPC # 4750369585
- Country of Origin China
- Category Transformers
Dimensions
Height | 15.21 in |
Width | 19.25 in |
Depth | 7.37 in |
Dimensions | 7.37 in x 19.25 in x 15.21 in |
Length | 7.37 in |
Each - Width | 19.25 in |
Description
Pc Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- Acme Electric Power Distribution