Shop All Transformers
Acme Electric
Transformer 3PH 9KVA 480-208Y120 BOLT-IN
Mfr # PTBB3150009SS
Zoro # G3716093
product price: $15,248.99
/ea
Free Shipping & Returns
$15,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 35.13 in
- Width 22.13 in
- Mounting Wall
- UL Insulation Class 180°C
- Max Temperature Rise 115 Degrees Celsius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # PTBB3150009SS
- Zoro # G3716093
- UPC # 47503090633
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.13 in |
Width | 22.13 in |
Each - Width | 22.13 in |
Length | 12.38 in |
Dimensions | 12.38 in x 22.13 in x 35.13 in |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- ACME ELECTRIC Medical Transformer, NEMA 3R, 55 °C, 100/120V AC, 240/480/600V AC (T153929)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- Acme Electric Transformers