Shop All Transformers
Acme Electric
Transformer 3PH 45KVA 600-240
Mfr # T3045K0323BS
Zoro # G3717581
product price: $3,138.99
/ea
Free Shipping & Returns
$3,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25.5 in
- Width 24.39 in
- Mounting Floor
- Efficiency 0.984
- Product Type Dry Type Distribution Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0323BS
- Zoro # G3717581
- UPC # 47503093122
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Each - Width | 24.39 in |
Length | 19.37 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- Acme Electric Transformers