Shop All Fuse Accessories
Acme Electric
Transformer 3PH 300KVA 480-208Y120
Mfr # T3300K0013BC
Zoro # G3717819
product price: $24,062.99
/ea
Free Shipping & Returns
$24,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.5 in
- Height 45.6 in
- Length 35.5 in
- Max. Voltage 480V AC
- Voltage Rating 480V AC; 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3300K0013BC
- Zoro # G3717819
- UPC # 47503093542
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 39.5 in |
Height | 45.6 in |
Length | 35.5 in |
Details
Item | Transformer |
Max. Voltage | 480V AC |
Voltage Rating | 480V AC; 120/208V AC |
Mounting Style | Floor |
Description
Fuse Block Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445097-1)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60030)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- Acme Electric Fuse Accessories