Shop All Fuse Accessories
Acme Electric
Transformer 1PH 25KVA 480-120/240 BOLT-IN
Mfr # PT0B1150025SS
Zoro # G3712593
Free Shipping & Returns
$5,684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13.5 in
- Winding Material - Transformer Copper
- Height 41.88 in
- Output Voltage - Transformer 120/240 V
- Temp. Rise 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # PT0B1150025SS
- Zoro # G3712593
- UPC # 47503090398
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Depth | 13.5 in |
Height | 41.88 in |
Width | 17.88 in |
Length | 13.50 in |
Details
Item | Power Centers |
Winding Material - Transformer | Copper |
Output Voltage - Transformer | 120/240 V |
Temp. Rise | 115°C |
Hz - Electrical | 60 Hz |
VA Rating - Transformer | 25 kVA |
Input Voltage - Transformer | 480 V |
Standards | CSA C22.2 No. 47; UL 1062 |
Enclosure Type | Encapsulated |
NEMA Rating | NEMA 3R |
Insulation Max. Temp. | 180°C |
Type | Panel-Tran Zone Power Centers |
Mounting - Transformer | Wall |
Max. Voltage | 480V AC |
Voltage Rating | 480V AC; 120/240V AC |
Body Material | Stainless Steel |
Description
Fuse Block Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHW)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- STINGER Fuse Holder, ANL Series, Wire Leads (SSVLANL)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- Acme Electric Fuse Accessories