Shop All Fuse Accessories
Acme Electric
Transformer 1PH 15KVA 480-120/240 BOLT-IN
Mfr # PT0B1150015SS
Zoro # G3712602
product price: $4,965.99
/ea
Free Shipping & Returns
$4,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.13 in
- Output Voltage - Transformer 120/240 V
- Hz - Electrical 60 Hz
- Standards CSA C22.2 No. 47; UL 1062
- Enclosure Type Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # PT0B1150015SS
- Zoro # G3712602
- UPC # 47503090404
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 17.13 in |
Height | 34.38 in |
Depth | 12.38 in |
Length | 12.38 in |
Dimensions | 12.38 in x 17.13 in x 34.38 in |
Description
Fuse Block Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601000)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw (FEB-11-91-BA)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- Acme Electric Fuse Accessories