Shop All Transformers
Acme Electric
Toroidal Transformer, NEMA 3R, 55 °C, 100/120V AC, 240/480/600V AC
Mfr # T153930
Zoro # G3713077
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480/600V AC
- Output Voltage - Transformer 100/120V AC
- Mounting - Transformer Wall
- Hz - Electrical 50 Hz, 60 Hz
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T153930
- Zoro # G3713077
- UPC # 47503183205
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13.85 in |
Width | 13.25 in |
Depth | 10.19 in |
Length | 10.19 in |
Dimensions | 10.19 in x 13.25 in x 13.85 in |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- MG ELECTRONICS Tri voltage open frame transformer (MGT-598)
- Acme Electric Transformers