Shop All Transformers
Acme Electric
Toroidal Transformer, 30 °C, 2/18V AC, 115/230V AC
Mfr # 70084K
Zoro # G3711193
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115/230V AC
- Output Voltage - Transformer 2/18V AC
- Hz - Electrical 50 Hz, 60 Hz
- Temp. Rise 30 °C
- Height 3.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # 70084K
- Zoro # G3711193
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.24 in |
Width | 3.24 in |
Depth | 1.48 in |
Details
Item | Toroidal Transformer |
Input Voltage - Transformer | 115/230V AC |
Output Voltage - Transformer | 2/18V AC |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 30 °C |
Standards | IEC 60950/61558; UL 506/1950; VDE0550 Complaint |
Amps | 1388 mA |
Type | Toroids |
Description
Toroidal Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- Acme Electric Power Distribution