Shop All Transformers
Acme Electric
Toroidal Transformer, 29 °C, 2/18V AC, 115/230V AC
Mfr # 70024K
Zoro # G3710791
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115/230V AC
- Output Voltage - Transformer 2/18V AC
- Hz - Electrical 50 Hz, 60 Hz
- Temp. Rise 29 °C
- Height 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # 70024K
- Zoro # G3710791
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 1.96 in |
Width | 1.96 in |
Depth | 0.77 in |
Details
Item | Toroidal Transformer |
Input Voltage - Transformer | 115/230V AC |
Output Voltage - Transformer | 2/18V AC |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 29 °C |
Standards | IEC 60950/61558; UL 506/1950; VDE0550 Complaint |
Amps | 139 mA |
Type | Toroids |
Description
Toroidal Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQR)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- Acme Electric Power Distribution