Shop All Transformers
This Product is Discontinued
Acme Electric
Toroidal Transformer, 2 X 30 V, 120 V (Discontinued)
Mfr # AA50002030
Zoro # G3711482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120 V
- Output Voltage - Transformer 2 X 30 V
- Hz - Electrical 60 Hz
- Height 2.6 in
- Standards CSA C22.2 No. 66-1988; UL 506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # AA50002030
- Zoro # G3711482
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.6 in |
Outside Diameter | 6.5 in |
Details
Item | Toroidal Transformer |
Input Voltage - Transformer | 120 V |
Output Voltage - Transformer | 2 X 30 V |
Hz - Electrical | 60 Hz |
Standards | CSA C22.2 No. 66-1988; UL 506 |
Amps | 16.7 A |
Type | Toroids |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.