Shop All Transformers
Acme Electric
Toroidal Transformer, 150 kVA, NEMA 3R
Mfr # A3150K0310B
Zoro # G3711412
product price: $3,947.99
/ea
Free Shipping & Returns
$3,947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 24.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # A3150K0310B
- Zoro # G3711412
- UPC # 47503006986
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 24.81 in |
Width | 27.13 in |
Depth | 11.14 in |
Dimensions | 11.14 in x 27.13 in x 24.81 in |
Length | 11.14 in |
Details
Item | Toroidal Transformer |
VA Rating - Transformer | 150 kVA |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Mounting Type | Wall |
kVA | 150 |
Primary Voltage | 240 V |
Secondary Voltage | 208 V |
Construction | Encapsulated |
Winding Material | AL |
Nema Rating | NEMA 3R |
Frequency Rating | 60 Hz |
Max Temperature Rise | 115 Degrees Celsius |
Features | Copper terminations for trouble free operation; Lower cost solution; 5-10 times increase in kVA |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- Acme Electric Power Distribution