Shop All Transformers
Acme Electric
Toroidal Transformer, 112.5 kVA, NEMA 3R
Mfr # A3112K0310B
Zoro # G3711342
product price: $3,705.99
/ea
Free Shipping & Returns
$3,705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 24.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # A3112K0310B
- Zoro # G3711342
- UPC # 47503006979
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 24.81 in |
Width | 27.13 in |
Depth | 11.14 in |
Length | 11.14 in |
Dimensions | 11.14 in x 27.13 in x 24.81 in |
Details
Item | Toroidal Transformer |
VA Rating - Transformer | 112.5 kVA |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Primary Voltage | 240 V |
kVA | 112.5 |
Secondary Voltage | 208 V |
Nema Rating | NEMA 3R |
Construction | Encapsulated |
Mounting Type | Wall |
Max Temperature Rise | 115 Degrees Celsius |
Winding Material | AL |
Frequency Rating | 60 Hz |
Features | Copper terminations for trouble free operation; Lower cost solution; 5-10 times increase in kVA |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- DABMAR LIGHTING Magnetic Plug-In 40 Watt Low Voltage Transformer, Black (DA85496)
- Acme Electric Power Distribution