Shop All Transformers
Acme Electric
Toroidal Inductor, 500 kVA, NEMA 3R
Mfr # T3500K0013BC
Zoro # G3717968
product price: $34,157.99
/ea
Free Shipping & Returns
$34,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 57.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3500K0013BC
- Zoro # G3717968
- UPC # 47503093603
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 57.8 in |
Width | 45.6 in |
Depth | 41.5 in |
Each - Width | 45.6 in |
Dimensions | 41.5 in x 45.6 in x 57.8 in |
Length | 41.5 in |
Description
Toroidal Inductor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F22202)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111683)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- REX POWER MAGNETICS 347V-AC 120V-AC VOLTAGE TRANSFORMER (CS50E-A)
- Acme Electric Transformers