Shop All Transformers
Acme Electric
Toroidal Inductor, 45 kVA, NEMA 3R
Mfr # T3045K0064BS
Zoro # G3717487
product price: $2,654.99
/ea
Free Shipping & Returns
$2,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0064BS
- Zoro # G3717487
- UPC # 47503093078
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Each - Width | 24.39 in |
Description
Toroidal Inductor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0053B)
- ACME ELECTRIC IC Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T253112S)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55 °C, 120V AC, 208/230/460V AC (9070T1000D20)
- Acme Electric Power Distribution