Shop All Transformers
Acme Electric
Toroidal Inductor, 15 kVA, NEMA 3R
Mfr # T3015K0013BSB
Zoro # G3717152
product price: $2,841.99
/ea
Free Shipping & Returns
$2,841.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3015K0013BSB
- Zoro # G3717152
- UPC # 47503093719
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Each - Width | 24.39 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Description
Toroidal Inductor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCMD2102M12)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, D Curve (M9F43102)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV24)
- Acme Electric Power Distribution