Shop All Transformers
Acme Electric
Toroidal Inductor, 15 kVA, NEMA 3R
Mfr # T3015K0013BK4S
Zoro # G3717119
product price: $2,492.99
/ea
Free Shipping & Returns
$2,492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3015K0013BK4S
- Zoro # G3717119
- UPC # 47503093795
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Each - Width | 24.39 in |
Description
Toroidal Inductor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- Acme Electric Transformers