Shop All Transformers
Acme Electric
Panel-Tran Zone Power Center, 75 kVA, NEMA 1
Mfr # WI075K20
Zoro # G3720978
product price: $11,968.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,968.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 40.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI075K20
- Zoro # G3720978
- UPC # 47503098141
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 40.5 in |
Width | 32.3 in |
Depth | 21.8 in |
Each - Width | 32.3 in |
Details
Item | Panel-Tran Zone Power Center |
VA Rating - Transformer | 75 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Mounting Type | Floor |
kVA | 75 |
Winding Material | AL |
Product Type | Medium Voltage Transformer |
Secondary Voltage | 600D V |
Nema Rating | NEMA 1 |
Efficiency | 0.9833 |
Frequency Rating | 60 Hz |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Primary Voltage | 4160D V |
CSA Standard | C22.2 No. 47 |
UL Standard | UL 1562 |
Construction | Ventilated |
Product Category | Medium Voltage Transformer |
Description
Panel-Tran Zone Power Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil- Replaces LX1D6G6, Size LC1D40, 50, 65, 80, 95 (TE06120)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 20 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0202S)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- Acme Electric Power Distribution