Shop All Transformers
Acme Electric
Panel-Tran Zone Power Center, 30 kVA, NEMA 1
Mfr # WI030K14
Zoro # G3720801
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,795.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 30 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 38.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # WI030K14
- Zoro # G3720801
- UPC # 47503097731
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 38.5 in |
Width | 26.3 in |
Depth | 20 in |
Each - Width | 26.3 in |
Details
Item | Panel-Tran Zone Power Center |
VA Rating - Transformer | 30 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Construction | Ventilated |
kVA | 30 |
Efficiency | 0.979 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
CSA Standard | C22.2 No. 47 |
Mounting Type | Floor |
Winding Material | AL |
Secondary Voltage | 600D V |
Primary Voltage | 2400D V |
Nema Rating | NEMA 1 |
Frequency Rating | 60 Hz |
Product Type | Medium Voltage Transformer |
UL Standard | UL 1562 |
Product Category | Medium Voltage Transformer |
Description
Panel-Tran Zone Power Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- NVENT HOFFMAN COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJRLG)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH84)
- Acme Electric Power Distribution