Shop All Transformers
Acme Electric
Panel-Tran Zone Power Center, 15 kVA, NEMA 1
Mfr # WH015K12
Zoro # G3720147
product price: $6,419.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WH015K12
- Zoro # G3720147
- UPC # 47503097533
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 32 in |
Width | 26.3 in |
Depth | 17 in |
Each - Width | 26.3 in |
Details
Item | Panel-Tran Zone Power Center |
VA Rating - Transformer | 15 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Primary Voltage | 2400D V |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
UL Standard | UL 1562 |
Nema Rating | NEMA 1 |
Construction | Ventilated |
Secondary Voltage | 480D V |
Product Type | Medium Voltage Transformer |
CSA Standard | C22.2 No. 47 |
Frequency Rating | 60 Hz |
kVA | 15 |
Efficiency | 0.975 |
Winding Material | AL |
Mounting Type | Floor |
Product Category | Medium Voltage Transformer |
Description
Panel-Tran Zone Power Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- Acme Electric Transformers