Shop All Transformers
Acme Electric
Medium Voltage Transformer, 93 kVA, NEMA 2
Mfr # DTHA0934S
Zoro # G3714739
product price: $4,494.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,494.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 93 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHA0934S
- Zoro # G3714739
- UPC # 47503000946
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Each - Width | 31.9 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Length | 26.88 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation (C2040A.12.01)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- Acme Electric Transformers