Shop All Transformers
Acme Electric
Medium Voltage Transformer, 770 kVA, NEMA 2
Mfr # DTGB07704S
Zoro # G3714632
product price: $24,296.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,296.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 770 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 62.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTGB07704S
- Zoro # G3714632
- UPC # 47503000854
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.84 in |
Width | 54 in |
Depth | 41.49 in |
Length | 41.49 in |
Each - Width | 54 in |
Dimensions | 41.49 in x 54 in x 62.84 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB250N005F4)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- Acme Electric Transformers