Shop All Transformers
Acme Electric
Medium Voltage Transformer, 660 kVA, NEMA 2
Mfr # DTHB006604S
Zoro # G3714693
product price: $22,439.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,439.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 660 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 62.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHB006604S
- Zoro # G3714693
- UPC # 47503091357
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.84 in |
Width | 54 in |
Depth | 41.49 in |
Length | 41.49 in |
Each - Width | 54 in |
Dimensions | 41.49 in x 54 in x 62.84 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC220/240(S))
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- Acme Electric Transformers