Shop All Transformers
Acme Electric
Medium Voltage Transformer, 63 kVA, NEMA 2
Mfr # DTHB0634S
Zoro # G3714818
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,797.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 63 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DTHB0634S
- Zoro # G3714818
- UPC # 47503001035
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH14)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3030K0023B)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- Acme Electric Transformers