Shop All Transformers
Acme Electric
Medium Voltage Transformer, 51 kVA, NEMA 2
Mfr # DTGA0514S
Zoro # G3714431
product price: $3,455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,455.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 51 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTGA0514S
- Zoro # G3714431
- UPC # 47503000748
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Each - Width | 28.15 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC IC Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T253112S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- Acme Electric Power Distribution