Shop All Transformers
Acme Electric
Medium Voltage Transformer, 51 kVA, NEMA 2
Mfr # DTFA0514S
Zoro # G3714258
product price: $3,455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,455.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 51 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTFA0514S
- Zoro # G3714258
- UPC # 47503089880
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- Acme Electric Power Distribution