Shop All Transformers
Acme Electric
Medium Voltage Transformer, 440 kVA, NEMA 2
Mfr # DTHB04404S
Zoro # G3714827
product price: $17,745.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,745.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 440 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 57.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHB04404S
- Zoro # G3714827
- UPC # 47503090817
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 57.84 in |
Width | 45.5 in |
Depth | 41.49 in |
Dimensions | 41.49 in x 45.5 in x 57.84 in |
Each - Width | 45.5 in |
Length | 41.49 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- ACME ELECTRIC Medical Transformer, NEMA 3R, 55 °C, 100/120V AC, 240/480/600V AC (T153929)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- Acme Electric Power Distribution