Shop All Transformers
Acme Electric
Medium Voltage Transformer, 440 kVA, NEMA 2
Mfr # DTGB04404S
Zoro # G3714492
product price: $16,985.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,985.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 440 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 57.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTGB04404S
- Zoro # G3714492
- UPC # 47503000816
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 57.84 in |
Width | 45.5 in |
Depth | 41.49 in |
Each - Width | 45.5 in |
Length | 41.49 in |
Dimensions | 41.49 in x 45.5 in x 57.84 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- Acme Electric Transformers