Shop All Transformers
Acme Electric
Medium Voltage Transformer, 34 kVA, NEMA 2
Mfr # DTFA0344S
Zoro # G3714212
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,635.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 34 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DTFA0344S
- Zoro # G3714212
- UPC # 47503000687
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Length | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Each - Width | 24.39 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3030K0023B)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- Acme Electric Transformers