Shop All Transformers
Acme Electric
Medium Voltage Transformer, 2/38V AC, 117/234V AC
Mfr # AA56252038
Zoro # G3711841
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 117/234V AC
- Output Voltage - Transformer 2/38V AC
- Hz - Electrical 50 Hz, 60 Hz
- Height 3.2 in
- Standards CSA C22.2 No. 66-1988; UL 506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # AA56252038
- Zoro # G3711841
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Outside Diameter | 5.5 in |
Details
Item | Medium Voltage Transformer |
Input Voltage - Transformer | 117/234V AC |
Output Voltage - Transformer | 2/38V AC |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | CSA C22.2 No. 66-1988; UL 506 |
Amps | 8.2 A |
Type | Toroids |
Description
Transformer 3Ph 45Kva 2400-240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB100N014F2)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- Acme Electric Power Distribution