Shop All Transformers
Acme Electric
Medium Voltage Transformer, 20 kVA, NEMA 3R
Mfr # DTHB0202S
Zoro # G3714967
product price: $2,291.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,291.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 20 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 20.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHB0202S
- Zoro # G3714967
- UPC # 47503000984
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 20.77 in |
Width | 20.94 in |
Depth | 10.18 in |
Dimensions | 10.18 in x 20.94 in x 20.77 in |
Each - Width | 20.94 in |
Length | 10.18 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD221RNM-A2)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- Acme Electric Power Distribution