Shop All Transformers
Acme Electric
Medium Voltage Transformer, 175 kVA, NEMA 2
Mfr # DTGB01754S
Zoro # G3714398
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,336.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 175 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DTGB01754S
- Zoro # G3714398
- UPC # 4750369554
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.88 in |
Length | 29.88 in |
Dimensions | 29.88 in x 32.9 in x 41.52 in |
Each - Width | 32.9 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- Acme Electric Transformers