Shop All Transformers
Acme Electric
Medium Voltage Transformer, 175 kVA, NEMA 2
Mfr # DTFA01754S
Zoro # G3714142
product price: $7,620.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,620.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 175 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTFA01754S
- Zoro # G3714142
- UPC # 47503000656
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.88 in |
Each - Width | 32.9 in |
Dimensions | 29.88 in x 32.9 in x 41.52 in |
Length | 29.88 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- Acme Electric Power Distribution