Shop All Transformers
Acme Electric
Medium Voltage Transformer, 145 kVA, NEMA 2
Mfr # DTGA01454S
Zoro # G3714389
product price: $6,123.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,123.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 145 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTGA01454S
- Zoro # G3714389
- UPC # 47503000717
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.88 in |
Each - Width | 32.9 in |
Length | 29.88 in |
Dimensions | 29.88 in x 32.9 in x 41.52 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB250N005F4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- BROAN Transformer, 16V, 10VA (C905)
- Acme Electric Power Distribution