Shop All Transformers
Acme Electric
Medium Voltage Transformer, 122 kVA, NEMA 2
Mfr # DTHB01184S
Zoro # G3714879
product price: $5,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,016.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 122 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTHB01184S
- Zoro # G3714879
- UPC # 47503090435
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Each - Width | 31.9 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M YELLOW SPREADERS-3X 6 (DY363)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 20A, 600V AC (A6K20R)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- Acme Electric Transformers