Shop All Transformers
Acme Electric
Medium Voltage Transformer, 119 kVA, NEMA 2
Mfr # DTGA01184S
Zoro # G3714319
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,899.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 119 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DTGA01184S
- Zoro # G3714319
- UPC # 47503089941
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Each - Width | 31.9 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- SPECO TECHNOLOGIES Transformer, 70V, Multiple Tap (T7010)
- Acme Electric Power Distribution