Shop All Transformers
Acme Electric
Medium Voltage Transformer, 11 kVA, NEMA 3R
Mfr # DTFA0112S
Zoro # G3714020
product price: $1,822.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,822.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 11 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 18.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DTFA0112S
- Zoro # G3714020
- UPC # 47503000618
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 18.86 in |
Width | 20.3 in |
Depth | 9.03 in |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Each - Width | 20.3 in |
Length | 9.03 in |
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- Acme Electric Transformers